Series Information
| Manufacturer Part Number | L414A |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor,284TTFNA14102,GENERAL PURPOSE, 10,900,TEFC,284T,3/60/230/460 |
| Type | General Purpose, NEMA Motors |
| Horsepower | 10 hp |
| Kilowatts | 7.5 kW |
| Speed | 880 RPM |
| RPM | 880 RPM |
| Number of Poles | 8 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 284T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Rigid |
| Current Rating | 33 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Shaft Diameter | 1.88 " |
| Length | 26.66 " |
| Approvals | CE, CSA, UR |
| Net Weight | 429 lbs |
| Gross Weight | 429 lbs |