Series Information
| Manufacturer Part Number | 6034869 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Light Curtains |
| Description | Safety light-beam sensors, L41, L41E-11MA1A, System part: Receiver, Safety level: PL e, SIL 3, Type 4, Scanning range: 7 m, Diameter: M18, Optical axis: Radial, Housing material: Nickel-plated brass, Connection type: Male connector M12, 4-pin |
| Type | Receiver |
| Operating Range | 0-7 m |
| Connection | M12 Connector |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |