Series Information
| Manufacturer Part Number | 215TTFS14103 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 3, 900, TEFC, 215T, 3/60/230/460 |
| Type | General Purpose |
| Horsepower | 3 hp |
| Kilowatts | 2.2 kW |
| Speed | 873 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 215T |
| AC Voltage | 230 V |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 5.3 A, 10.6 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 226 lbs |
| Gross Weight | 226 lbs |