L430P12
Hubbell Plugs & Receptacles, Low Profile Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L430P12 Hubbell Plugs & Receptacles, Low Profile Series, PS, IEC, PLUG, 3P4W, 30A 125/250V,

MFG Item Number
L430P12

L430P12 Hubbell Plugs & Receptacles, Low Profile Series, PS, IEC, PLUG, 3P4W, 30A 125/250V,

MFG Item Number
L430P12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Low Profile Series
Item #
L430P12
PS, IEC, PLUG, 3P4W, 30A 125/250V,

Low Profile Series Information

. 90° angled plugs and recessed receptacles allow for connections in tight spaces
  • Integrated cord grip limits strain on terminals, keeps cord connected
  • Brass box terminal permits high clamping pressure on conductors without damaging wire strands for best electrical conductivity
  • Stainless steel screws resist rust and corrosion
  • Split sleeves with self‑adjusting stainless steel springs assure constant contact pressure (20A and 30A); on 60A devices, Beryllium Copper insert with multiple contact points assures easy insertion and a tight fit
  • Interior and exterior made of tough, durable nylon
  • Quick, easy visual identification of mating devices

Specifications

Specifications
Manufacturer Part Number L430P12
Manufacturer Hubbell
Product Series Low Profile
Family Series Hubbell Plugs & Receptacles, Low Profile Series
Description PS, IEC, PLUG, 3P4W, 30A 125/250V, LO-PRO
Connection Type Plug
Connection Description Angled
Current Rating 30 A
Voltage 125 V, 250 V
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Material Non-Metallic
Operating Temperature -40-167 °F
Protection Rating IP22
Terminal Type Screw
Color Code Orange
Approvals CSA, UL
Net Weight 0.65 lbs
Gross Weight 0.65 lbs