NH-H-H1 Series Information
| Manufacturer Part Number | 449TSTFS8002 |
|---|---|
| Manufacturer | Marathon Electric |
| Product Series | NH-H-H1 |
| Family Series | Marathon Electric Motors, NH-H-H1 Series |
| Description | 3PH, TEFC, RIGID (STD & EPACT),300 HP |
| Type | General Purpose |
| Horsepower | 300 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| NEMA Frame | 447TS/449TS |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 330 A |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 47.88 " |
| Approvals | CSA, UL |
| Net Weight | 2702 lbs |
| Gross Weight | 2702 lbs |