Series Information
| Manufacturer Part Number | L5002A |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | .33HP, 1140RPM, 1PH, 60HZ, 56, X3520L, XPFC, F1 |
| Type | Explosion Proof |
| Horsepower | 1/3 hp |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56 |
| AC Voltage | 110-120 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 6.8 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 42 lbs |
| Gross Weight | 42 lbs |