Obsolete
Series Information
| Manufacturer Part Number | L50QS070 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | The L50QS Series is a next generation High-Speed Fuse for the protection of power semiconductor devices and is designed in the Traditional North American Bolted Style package. L50QS Series High-Speed Fuses are extremely current limiting and are used |
| Fuse Type | Semiconductor |
| Current Rating | 70 A |
| AC Voltage | 500 VAC |
| DC Voltage | 500 VDC |
| Characteristic | Very Fast Acting |
| Interrupt Rating | 200 kA @ 500 VAC, 50 kA @ 500 VDC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Depth | 92.08 mm |
| Length | 1 " |
| Width | 25.4 mm |
| Approvals | CE, cUR, UR |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |