L50S Series Information
| Manufacturer Part Number | L50S012 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | L50S |
| Family Series | Littelfuse Fuses, L50S Series |
| Description | Littelfuse L50S Series High-Speed Fuses are designed to protect today’s equipment and systems, and are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable |
| Fuse Type | American Seminconductor Type |
| Current Rating | 12 A |
| AC Voltage | 500 VAC |
| DC Voltage | 450 VDC |
| Characteristic | Very Fast Acting |
| Interrupt Rating | 200 kA @ 500 VAC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Approvals | CSA, UL |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |