Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L510-201-H3-U TECO Westinghouse Drives, L510 Series, Drive, AC, 1HP, 230V, 4.3A, CT
MFG Item Number
L510-201-H3-U
L510-201-H3-U TECO Westinghouse Drives, L510 Series, Drive, AC, 1HP, 230V, 4.3A, CT
MFG Item Number
L510-201-H3-U
This item cannot be canceled or returned
Description
Drive, AC, 1HP, 230V, 4.3A, CT
Specifications
Specifications
| Manufacturer Part Number |
L510-201-H3-U |
| Manufacturer |
TECO Westinghouse |
| Product Series |
L510 |
| Family Series |
TECO Westinghouse Drives, L510 Series |
| Description |
Drive, AC, 1HP, 230V, 4.3A, CT IP20, 230V 3-PH Input |
| Phase |
3 |
| HP (Constant Torque Rating) |
1 hp |
| Amps (Constant Torque Rating) |
4.3 A |
| Mounting |
Panel |
| Nominal Input Voltage |
240 VAC |
| AC Voltage |
230 VAC |
| Frequency |
599 Hz |
| Frame Size |
F1 |
| Protection Rating |
IP20 |
| Height |
5.55 " |
| Width |
2.83 " |
| Depth |
5.59 " |
| Net Weight |
1.985 lbs |
| Gross Weight |
2.455 lbs |
L510-201-H3-U
TECO Westinghouse Drives, L510 Series