Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
L510 Series Information
| Manufacturer Part Number | L510-402-H3-U |
|---|---|
| Manufacturer | TECO Westinghouse |
| Product Series | L510 |
| Family Series | TECO Westinghouse Drives, L510 Series |
| Description | Drive, AC, 2HP, 460V, 3.8A, CT IP20, 480V 3-PH Input W/DB Trans. |
| Phase | 3 |
| HP (Constant Torque Rating) | 2 hp |
| Amps (Constant Torque Rating) | 3.8 A |
| Mounting | Panel |
| Nominal Input Voltage | 480 VAC |
| AC Voltage | 460 VAC |
| Frequency | 599 Hz |
| Frame Size | F2 |
| Protection Rating | IP20 |
| Height | 5.67 " |
| Width | 4.65 " |
| Depth | 5.84 " |
| Net Weight | 4 lbs |
| Gross Weight | 4 lbs |