L512F

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
L512F Crydom Power Modules, L Series, POWER MODULE 25A 600V HYBRID CC
MFG Item Number
L512F

L512F Crydom Power Modules, L Series, POWER MODULE 25A 600V HYBRID CC

MFG Item Number
L512F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, L Series
Item #
L512F
POWER MODULE 25A 600V HYBRID CC

L Series Information

  • Four Standard Circuits
  • Blocking voltages to 1200 volts
  • Printed Circuit Board Mount
  • High Thermal Efficiency
  • 2500 Vrms Isolation

The L series power modules provide ratings up to 42.5 amps in a low profile package designed for printed circuit board connections. Their high thermal efficiency assures long life and reliable performance. Suitable for line applications up to 480 volts RMS.

  • Free Wheeling Diode Optional
  • Optional Mounting Clip Available
  • UL Recognized E72445.

Specifications

Specifications
Manufacturer Part Number L512F
Manufacturer Crydom
Product Series L
Family Series Crydom Power Modules, L Series
Description POWER MODULE 25A 600V HYBRID CC
Circuit Hybrid Bridge Common Cathode SCRs
It (avg) 25 A
Vrrm 600 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode Yes
Net Weight 0.03 lbs
Gross Weight 0.03 lbs