Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
L520C
Eaton Plugs & Receptacles
Conn 20A 125V 2P3W Lkg BW
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Conn 20A 125V 2P3W Lkg BW
Specifications
Specifications
| Manufacturer Part Number |
L520C |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton safety grip locking connector, 18-10 AWG, 20A, Industrial, 125V, Back wiring, Black, white, Ultra grip, L5-20, Two-pole, Three-wire, Nylon |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Color |
Black, White |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
L520C
Eaton Plugs & Receptacles