Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Complex Environment Series
L530CY
Eaton Plugs & Receptacles, Complex Environment Series
Connector, 2P-3W, 30A 125V, L5-30,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Complex Environment Series
Connector, 2P-3W, 30A 125V, L5-30,
Complex Environment Series Information
Specifications
Specifications
| Manufacturer Part Number |
L530CY |
| Manufacturer |
Eaton |
| Product Series |
Complex Environment |
| Family Series |
Eaton Plugs & Receptacles, Complex Environment Series |
| Description |
Connector, 2P-3W, 30A 125V, L5-30, Yellow |
| Current Rating |
30 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
L5-30R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
UL |
| Comments |
Severe Duty |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
L530CY
Eaton Plugs & Receptacles, Complex Environment Series