Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | L60030C-1PQDIN |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuseblocks & Holders |
| Description | Littelfuse DIN series Class CC fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm "hat" type DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 1 |
| Fuse Type | Class CC |
| Class | CC |
| Connection Type | Pressure Plate |
| Mounting | DIN Rail |
| Composition | Thermoplastic |
| Trip Indicator | No |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.095 lbs |