L60030C1SQ
Littelfuse Fuseblocks & Holders, L600C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L60030C1SQ Littelfuse Fuseblocks & Holders, L600C Series, ACS 600V CLASS CC BLOCK 30A 1 POLE

MFG Item Number
L60030C-1SQ

L60030C1SQ Littelfuse Fuseblocks & Holders, L600C Series, ACS 600V CLASS CC BLOCK 30A 1 POLE

MFG Item Number
L60030C-1SQ
Item Number
L60030C1SQ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, L600C Series
Item #
L60030C1SQ
ACS 600V CLASS CC BLOCK 30A 1 POLE

L600C Series Information

  • Rejection Feature
  • DIN Rail Mountable Optional
  • Flexible Terminal Arrangements
  • Clip Design Reduces Resistance and Heat
  • High‑Strength Materials
Space‑saving 600 volt, 30 amp molded‑case fuse blocks with side barriers for isolation. Class CC blocks and Midget blocks are identical except Class CC blocks incorporate a rejection feature to assure proper fusing.

Videos

Specifications

Specifications
Manufacturer Part Number L60030C-1SQ
Manufacturer Littelfuse
Product Series L600C
Family Series Littelfuse Fuseblocks & Holders, L600C Series
Description Littelfuse DIN series Class CC fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm "hat" type DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class CC
Class CC
Connection Type Quick Connect, Screw Terminal
Mounting DIN Rail, Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CSA, UL, UR
Net Weight 0.095 lbs
Gross Weight 0.116 lbs