Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
L600C-DINR Series Information
| Manufacturer Part Number | L60030C-2CDINR |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | L600C-DINR |
| Family Series | Littelfuse Fuseblocks & Holders, L600C-DINR Series |
| Description | Littelfuse DIN series Class CC fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm "hat" type DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 2 |
| Fuse Type | Class CC |
| Class | CC |
| Connection Type | Box Lug |
| Mounting | DIN Rail, Panel Mount |
| Composition | Thermoplastic |
| Trip Indicator | No |
| Reinforced | No |
| Enclosed | No |
| Touch Safe | No |
| Approvals | CSA, UL, UR |
| Net Weight | 0.185 lbs |
| Gross Weight | 0.195 lbs |