Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
L600M-DINR Series Information
| Manufacturer Part Number | L60030M-2PQDINR |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | L600M-DINR |
| Family Series | Littelfuse Fuseblocks & Holders, L600M-DINR Series |
| Description | Littelfuse DIN series midget fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail. |
| Current Rating | 30 A |
| Voltage | 600 V |
| Poles | 2 |
| Fuse Type | Midget |
| Connection Type | Pressure Connector, Quick Connect |
| Mounting | DIN Rail, Panel Mount |
| Composition | Thermoplastic |
| Trip Indicator | No |
| Reinforced | No |
| Enclosed | No |
| Touch Safe | No |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |