L60030M3PQDINR
Littelfuse Fuseblocks & Holders, L600M-DINR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L60030M3PQDINR Littelfuse Fuseblocks & Holders, L600M-DINR Series, ACS 600V MGT 30A 3 POLE DINMNT RLS

MFG Item Number
L60030M-3PQDINR

L60030M3PQDINR Littelfuse Fuseblocks & Holders, L600M-DINR Series, ACS 600V MGT 30A 3 POLE DINMNT RLS

MFG Item Number
L60030M-3PQDINR
Item Number
L60030M3PQDINR
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, L600M-DINR Series
Item #
L60030M3PQDINR
ACS 600V MGT 30A 3 POLE DINMNT RLS

L600M-DINR Series Information


Specifications

Specifications
Manufacturer Part Number L60030M-3PQDINR
Manufacturer Littelfuse
Product Series L600M-DINR
Family Series Littelfuse Fuseblocks & Holders, L600M-DINR Series
Description Littelfuse DIN series midget fuse blocks have integral DIN rail mounting capabilities that allow secure mounting to 35mm DIN rails. New releasable mechanism allows installation and removal of block without removing adjacent components on DIN rail.
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Midget
Connection Type Pressure Connector, Quick Connect
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CSA, UL, UR
Net Weight 0.3 lbs
Gross Weight 0.3 lbs