L60030M3SQ
Littelfuse Fuseblocks & Holders, L600M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
L60030M3SQ Littelfuse Fuseblocks & Holders, L600M Series, ACS 600V midget block 30A 3 POLE
MFG Item Number
L60030M-3SQ

L60030M3SQ Littelfuse Fuseblocks & Holders, L600M Series, ACS 600V midget block 30A 3 POLE

MFG Item Number
L60030M-3SQ
Item Number
L60030M3SQ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, L600M Series
Item #
L60030M3SQ
ACS 600V midget block 30A 3 POLE

L600M Series Information

  • Rejection Feature
  • DIN Rail Mountable
  • Flexible Terminal Arrangements
  • Clip Design Reduces Resistance and Heat
  • High‑Strength Materials
Space‑saving 600 volt, 30 amp molded‑case fuse blocks with side barriers for isolation. Class CC blocks and Midget blocks are identical except Class CC blocks incorporate a rejection feature to assure proper fusing.

Specifications

Specifications
Manufacturer Part Number L60030M-3SQ
Manufacturer Littelfuse
Product Series L600M
Family Series Littelfuse Fuseblocks & Holders, L600M Series
Description The Littelfuse Class CC, CD and midget blocks offer generous space savings and enhanced value. DIN-rail mounting and universal mounting holes are available as well as an indication feature on all Class CD fuse blocks.
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Midget
Connection Type Quick Connect, Screw Terminal
Mounting DIN Rail, Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CSA, UL, UR
Net Weight 0.25 lbs
Gross Weight 0.297 lbs
Alternatives
30313
30313
Mersen Fuseblocks & Holders
6M30A3SQ
6M30A3SQ
Marathon Special Products Fuseblocks & Holders, MIDGET Series
BMM603-3SQ
BMM603-3SQ
Eaton's Bussmann series Fuseblocks & Holders, BMM Series