L60S Series Information
| Manufacturer Part Number | L60S350 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | L60S |
| Family Series | Littelfuse Fuses, L60S Series |
| Description | Designed to protect today’s equipment and systems, Littelfuse semiconductor fuses are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance. By |
| Fuse Type | American Seminconductor Type |
| Current Rating | 350 A |
| AC Voltage | 600 VAC |
| Characteristic | Very Fast Acting |
| Interrupt Rating | 200 kA @ 600 VAC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bladed |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |