Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Commercial Grade Receptacle Series
L620R
Eaton Plugs & Receptacles, Commercial Grade Receptacle Series
Recp 20A 250V 2P3W Lkg BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Commercial Grade Receptacle Series
Recp 20A 250V 2P3W Lkg BK
Commercial Grade Receptacle Series Information
Specifications
Specifications
| Manufacturer Part Number |
L620R |
| Manufacturer |
Eaton |
| Product Series |
Commercial Grade Receptacle |
| Family Series |
Eaton Plugs & Receptacles, Commercial Grade Receptacle Series |
| Description |
Eaton safety grip locking receptacle, 14-8 AWG, 20A, Industrial, 250V, Back wiring, Black, Single, L6-20, Two-pole, Three-wire, Glass-filled nylon |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Connection Type |
Receptacle |
| NEMA Configuration |
L6-20R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.165 lbs |
| Gross Weight |
0.175 lbs |
L620R
Eaton Plugs & Receptacles, Commercial Grade Receptacle Series