Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L6A19N1530K

TCP Lighting Lamps

L6A19N1530K

TCP Lighting Lamps
LED 6W A19 ND 3000K
MFG Item Number
L6A19N1530K
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
L6A19N1530K
LED 6W A19 ND 3000K

Series Information

Specifications

Specifications
Manufacturer Part Number L6A19N1530K
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description LED 6W A19 ND 3000K
Type LED
Wattage 6 W
Voltage 120 V
Shape A19
Base G24Q/GX24Q
Mean Lumens 480
Color Temperature 3,000 K
Life Span 15,000 Hrs
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs