Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L6EPB-B-S-3-O Dwyer Instruments Sensors, L6 Series, L6Epb-Bs30 Flotect Level Switch
MFG Item Number
L6EPB-B-S-3-O
L6EPB-B-S-3-O Dwyer Instruments Sensors, L6 Series, L6Epb-Bs30 Flotect Level Switch
MFG Item Number
L6EPB-B-S-3-O
This item cannot be canceled or returned
Description
L6Epb-Bs30 Flotect Level Switch
- 5/8" (16mm) Mounting Holes
- Locking Lever Removable Contact Blocks
- Solder Terminal or PCB terminal Options
- Incandescent or LED Illumination
- Snap Action Contacts
Specifications
Specifications
| Manufacturer Part Number |
L6EPB-B-S-3-O |
| Manufacturer |
Dwyer Instruments |
| Product Series |
L6 |
| Family Series |
Dwyer Instruments Sensors, L6 Series |
| Description |
L6Epb-Bs30 Flotect Level Switch Brass Body SPDT Side Wall Mounting Polypropylene Float |
| Float Type |
Horizontal Float |
| Contacts |
SPDT |
| Switching Current |
5 A |
| AC Voltage |
250 VAC |
| Mounting |
Internal Side |
| Connection Type |
NPT |
| Composition |
Brass |
| PSI Rating |
1,000 |
| Operating Temperature |
-4-220 °F |
| Approvals |
CE, KTL |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |
L6EPB-B-S-3-O
Dwyer Instruments Sensors, L6 Series