Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors, L6 Series
L6EPS-S-D-3-S
Dwyer Instruments Sensors, L6 Series
Flotect Level Switch ss Body ss
MFG Item Number
L6EPS-S-D-3-S
This item cannot be canceled or returned
Description
Flotect Level Switch ss Body ss
- 5/8" (16mm) Mounting Holes
- Locking Lever Removable Contact Blocks
- Solder Terminal or PCB terminal Options
- Incandescent or LED Illumination
- Snap Action Contacts
Specifications
Specifications
| Manufacturer Part Number |
L6EPS-S-D-3-S |
| Manufacturer |
Dwyer Instruments |
| Product Series |
L6 |
| Family Series |
Dwyer Instruments Sensors, L6 Series |
| Description |
Flotect Level Switch ss Body ss Upper DPDT External Float Chamber Polypropylene Float |
| Float Type |
Horizontal Float |
| Number of Floats |
1 |
| Contacts |
SPDT |
| Switching Current |
5 A |
| AC Voltage |
125 VAC, 250 VAC |
| Connection Type |
Wire Leads |
| Composition |
Stainless Steel |
| Operating Temperature |
-4-220 °F |
| Approvals |
CSA, UL |
| Net Weight |
1.15 lbs |
| Gross Weight |
1.15 lbs |
L6EPS-S-D-3-S
Dwyer Instruments Sensors, L6 Series