L7-16-C3
Sprecher + Schuh Disconnect Switches, L7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L7-16-C3 Sprecher + Schuh Disconnect Switches, L7 Series, TERMINAL COVER 3P 16A.

MFG Item Number
L7-16-C3

L7-16-C3 Sprecher + Schuh Disconnect Switches, L7 Series, TERMINAL COVER 3P 16A.

MFG Item Number
L7-16-C3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, L7 Series
Item #
L7-16-C3
TERMINAL COVER 3P 16A.

L7 Series Information

Specifications

Specifications
Family Series Sprecher + Schuh Disconnect Switches, L7 Series
Manufacturer Sprecher + Schuh
Product Series L7
Manufacturer Part Number L7-16-C3
Description TERMINAL COVER 3P 16A
Type Terminal Cover
For Use With L7 Series
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs