Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L7-80-C4 Sprecher + Schuh Disconnect Switches, L7 Series, L7-80-C4 KLEMME-ABDECKUNG 4P.
L7-80-C4 Sprecher + Schuh Disconnect Switches, L7 Series, L7-80-C4 KLEMME-ABDECKUNG 4P.
This item cannot be canceled or returned
Description
Disconnect Switches, L7 Series
L7-80-C4 KLEMME-ABDECKUNG 4P.
Specifications
Specifications
| Family Series |
Sprecher + Schuh Disconnect Switches, L7 Series |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
L7 |
| Manufacturer Part Number |
L7-80-C4 |
| Description |
L7-80-C4 KLEMME-ABDECKUNG 4P |
| Type |
Terminal Cover |
| For Use With |
L7 Series |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
L7-80-C4
Sprecher + Schuh Disconnect Switches, L7 Series