Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L7-G3707 Sprecher + Schuh Disconnect Switches, L7 Series, METAL SHAFT 52MM 194E-A/LA7.
L7-G3707 Sprecher + Schuh Disconnect Switches, L7 Series, METAL SHAFT 52MM 194E-A/LA7.
This item cannot be canceled or returned
Description
Disconnect Switches, L7 Series
METAL SHAFT 52MM 194E-A/LA7.
Specifications
Specifications
| Family Series |
Sprecher + Schuh Disconnect Switches, L7 Series |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
L7 |
| Manufacturer Part Number |
L7-G3707 |
| Description |
METAL SHAFT 52MM 194E-A/LA7 |
| Type |
Shaft |
| For Use With |
L7 Series |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
L7-G3707
Sprecher + Schuh Disconnect Switches, L7 Series