Is something broken or in need of attention? Start your repair request here, and we'll take care of it
L700 Series Information
| Manufacturer Part Number | L700-750HFF |
|---|---|
| Manufacturer | Hitachi |
| Product Series | L700 |
| Family Series | Hitachi Drives, L700 Series |
| Description | Drive, AC, 100HP, 480V, 3PH, 135A, |
| Phase | 3 |
| HP (Constant Torque Rating) | 100 hp |
| Amps (Constant Torque Rating) | 135 A |
| Brake | DC Injection, Dynamic Braking Transistor Optional (External) |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 400 Hz |
| Protection Rating | IP20 |
| Dynamic Braking | Optional (External) |
| Height | 27.56 " |
| Width | 18.9 " |
| Depth | 9.84 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |