Series Information
| Manufacturer Part Number | L70S030 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | Littelfuse L70S Series High-Speed Fuses are designed to protect today’s equipment and systems, and are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable |
| Fuse Type | Semiconductor |
| Current Rating | 30 A |
| AC Voltage | 700 VAC |
| DC Voltage | 650 VDC |
| Characteristic | Very Fast Acting |
| Interrupt Rating | 20 kA @ 650 VDC, 200 kA @ 700 VAC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Depth | 50.8 mm |
| Length | 0.56 " |
| Width | 14.3 mm |
| Approvals | CE, CSA, UR |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |