Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
L70S125.V Littelfuse Fuses, LF SEMICONDUCTOR FUSE 700V 125A
MFG Item Number
L70S125

L70S125.V Littelfuse Fuses, LF SEMICONDUCTOR FUSE 700V 125A

MFG Item Number
L70S125
Item Number
L70S125.V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
L70S125.V
LF SEMICONDUCTOR FUSE 700V 125A

Series Information

Specifications

Specifications
Manufacturer Part Number L70S125
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Fuse Type Semiconductor
Current Rating 125 A
AC Voltage 700 VAC
DC Voltage 650 VDC
Characteristic Very Fast Acting
Interrupt Rating 20 kA @ 650 VDC, 200 kA @ 700 VAC
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Depth 129.4 mm
Length 1.5 "
Width 38.1 mm
Approvals CE, CSA, UR
Net Weight 0.7511 lbs
Gross Weight 0.7511 lbs
Alternatives
FWP-125A
FWP-125A
Eaton's Bussmann series Fuses, FWP Series
FWP-125
FWP-125
Eaton's Bussmann series Fuses