Complex Environment Series Information
| Manufacturer Part Number | L720CW |
|---|---|
| Manufacturer | Eaton |
| Product Series | Complex Environment |
| Family Series | Eaton Plugs & Receptacles, Complex Environment Series |
| Description | Eaton Arrow Hart watertight locking connector, 18-10 AWG, 20A, Industrial, 277V, Back wiring, Yellow, Steel, Watertight, L7-20, Two-pole, Three-wire, Santoprene thermoplastic elastomeric, 0.36 to 0.84 in, IP67 |
| Current Rating | 20 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Phase | 1 |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | L7-20R |
| Watertight | Yes |
| Isolated Ground | No |
| Color | Yellow |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |