Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors
L8-WP
Dwyer Instruments Sensors
Level Switch With Weather Proof
This item cannot be canceled or returned
Description
Level Switch With Weather Proof
Specifications
Specifications
| Manufacturer Part Number |
L8-WP |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Sensors |
| Description |
Level Switch With Weather Proof Conduit Box |
| Float Type |
Horizontal Float |
| Number of Floats |
1 |
| Contacts |
SPDT |
| Switching Current |
5 A |
| AC Voltage |
125 VAC, 250 VAC |
| Connection Type |
Wire Leads |
| Composition |
Polyphenylene Sulfide |
| Net Weight |
1.6 lbs |
| Gross Weight |
1.6 lbs |
L8-WP
Dwyer Instruments Sensors