Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L820CY Eaton Plugs & Receptacles, Complex Environment Series, Conn Ins 20A 480V 2P3W H/L YL
L820CY Eaton Plugs & Receptacles, Complex Environment Series, Conn Ins 20A 480V 2P3W H/L YL
This item cannot be canceled or returned
Description
Plugs & Receptacles, Complex Environment Series
Conn Ins 20A 480V 2P3W H/L YL
Complex Environment Series Information
Specifications
Specifications
| Manufacturer Part Number |
L820CY |
| Manufacturer |
Eaton |
| Product Series |
Complex Environment |
| Family Series |
Eaton Plugs & Receptacles, Complex Environment Series |
| Description |
Eaton severe duty locking connector, 18-10 AWG, 20A, Industrial, 480V, Back wiring, Yellow, black, Severe duty, L8-20, Two-pole, Three-wire, Santoprene thermoplastic elastomeric, 0.63 to 1.16 in |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
L8-20R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
UL |
| Comments |
Severe Duty |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
L820CY
Eaton Plugs & Receptacles, Complex Environment Series