Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L86559

Carbone Ferraz Fuses

L86559

Carbone Ferraz Fuses
FUSE, 50A, 600VAC, J
Item Number
L86559
MFG Item Number
J50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
L86559
FUSE, 50A, 600VAC, J

Series Information

Specifications

Specifications
Manufacturer Part Number J50
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 50A, 600VAC, J
Fuse Type UL Class J
Current Rating 50 A
Class J
Net Weight 0.175 lbs
Gross Weight 0.175 lbs
Alternatives
A4J50
A4J50
Mersen Fuses, A4J Series
JKS-50
JKS-50
Eaton's Bussmann series Fuses, JKS Series