Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
L9-10/1/C Sprecher + Schuh Circuit Breakers, L9 Series, MINICB 10A CURVE-C 1-POLE
MFG Item Number
L9-10/1/C
L9-10/1/C Sprecher + Schuh Circuit Breakers, L9 Series, MINICB 10A CURVE-C 1-POLE
MFG Item Number
L9-10/1/C
Description
Circuit Breakers, L9 Series
MINICB 10A CURVE-C 1-POLE
Specifications
Specifications
| Manufacturer Part Number |
L9-10/1/C |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
L9 |
| Family Series |
Sprecher + Schuh Circuit Breakers, L9 Series |
| Description |
MINICB 10A CURVE-C 1-POLE |
| Poles |
1 |
| Current Rating |
10 A |
| Max Voltage |
277 VAC |
| Trip Curve |
C |
| Trip Unit |
Thermal Magnetic |
| Electronic Trip Unit |
No |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.26 lbs |
| Gross Weight |
0.26 lbs |
L9-10/1/C
Sprecher + Schuh Circuit Breakers, L9 Series