L96221-BB1-S1304
Barksdale Control Products Pressure Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L96221-BB1-S1304

Barksdale Control Products Pressure Switches

L96221-BB1-S1304

Barksdale Control Products Pressure Switches
Switch, Pressure, L96221-BB1-V-Z12
MFG Item Number
L96221-BB1-S1304
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, Series
Item #
L96221-BB1-S1304
Switch, Pressure, L96221-BB1-V-Z12

Series Information

Specifications

Specifications
Manufacturer Part Number L96221-BB1-S1304
Manufacturer Barksdale Control Products
Family Series Barksdale Control Products Pressure Switches
Description Switch, Pressure, L96221-BB1-V-Z12
Pressure Range 0-1,000 psi
Contact Type SPDT
Ambient Temperature -40-165 °F
Seal Yes
Protection Rating NEMA 1, NEMA 4
Current Rating 10 A @ 125 VAC, 10 A @ 250 VAC, 5 A @ 250 VAC, 5 A @ 30 VDC, 5 A @ 125 VAC
Connection Process: 1/4 NPT Male
Electrical Connection 12 " Leads
Material Plastic
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs