Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L9A19D1527K

TCP Lighting Lamps

L9A19D1527K

TCP Lighting Lamps
TCP 9 Watt A19 LED 2700K 120V 800
MFG Item Number
L9A19D1527K
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
L9A19D1527K
TCP 9 Watt A19 LED 2700K 120V 800

Series Information

Specifications

Specifications
Manufacturer Part Number L9A19D1527K
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description TCP 9 Watt A19 LED 2700K 120V 800 Lumen 80 CRI Medium (E26) Base Shatter Resistant Dimmable Bulb
Type LED
Wattage 9 W
Voltage 120 V
Shape A19
Base G24Q/GX24Q
Mean Lumens 800
Color Temperature 2,700 K
Life Span 15,000 Hrs
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs