Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L9A19D1541K TCP Lighting Lamps, TCP 9 Watt A19 LED 4100K 120V 850

MFG Item Number
L9A19D1541K

L9A19D1541K TCP Lighting Lamps, TCP 9 Watt A19 LED 4100K 120V 850

MFG Item Number
L9A19D1541K
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
L9A19D1541K
TCP 9 Watt A19 LED 4100K 120V 850

Series Information

Specifications

Specifications
Manufacturer Part Number L9A19D1541K
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description TCP 9 Watt A19 LED 4100K 120V 850 Lumen 80 CRI Medium (E26) Base Shatter Resistant Dimmable Bulb
Type LED
Wattage 9 W
Voltage 120 V
Shape A19
Base G24Q/GX24Q
Mean Lumens 800
Color Temperature 4,100 K
Life Span 15,000 Hrs
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs