L9A19N1030K4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L9A19N1030K4

TCP Lighting Lamps

L9A19N1030K4

TCP Lighting Lamps
LED 9W A19 ND 3000K 4PK
MFG Item Number
L9A19N1030K4
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
L9A19N1030K4
LED 9W A19 ND 3000K 4PK

Series Information

Specifications

Specifications
Manufacturer Part Number L9A19N1030K4
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Description LED 9W A19 ND 3000K 4PK
Type LED
Wattage 9 W
Voltage 120 V
Shape A19
Base G24Q/GX24Q
Mean Lumens 800
Color Temperature 3,000 K
Life Span 10,000 Hrs
Approvals cUL, UL
Net Weight 0.55 lbs
Gross Weight 0.55 lbs