Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TCP Lighting Lamps, Starlight Series
L9SL13D3030KB
TCP Lighting Lamps, Starlight Series
BLACK LED STARLIGHT DIM 9W 30K
MFG Item Number
L9SL13D3030KB
This item cannot be canceled or returned
Description
BLACK LED STARLIGHT DIM 9W 30K
Starlight Series Information
Specifications
Specifications
| Manufacturer Part Number |
L9SL13D3030KB |
| Manufacturer |
TCP Lighting |
| Product Series |
Starlight |
| Family Series |
TCP Lighting Lamps, Starlight Series |
| Description |
BLACK LED STARLIGHT DIM 9W 30K |
| Type |
LED |
| Wattage |
9 W |
| Voltage |
120 V |
| Base |
E26 |
| Mean Lumens |
950 |
| Color Temperature |
3,000 K |
| Life Span |
30,000 Hrs |
| Cover Color |
Black |
| Approvals |
cULus |
| Comments |
Black Finish, 9W LED, 65W Equivalence |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
L9SL13D3030KB
TCP Lighting Lamps, Starlight Series