L9SL13D3050K
TCP Lighting Lamps, Starlight Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

L9SL13D3050K

TCP Lighting Lamps, Starlight Series

L9SL13D3050K

TCP Lighting Lamps, Starlight Series
LED STARLIGHT DIM 9W 50K
MFG Item Number
L9SL13D3050K
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Starlight Series
Item #
L9SL13D3050K
LED STARLIGHT DIM 9W 50K

Starlight Series Information


Videos

Specifications

Specifications
Manufacturer Part Number L9SL13D3050K
Manufacturer TCP Lighting
Product Series Starlight
Family Series TCP Lighting Lamps, Starlight Series
Description LED STARLIGHT DIM 9W 50K
Type LED
Wattage 9 W
Voltage 120 V
Base E26
Mean Lumens 1,000
Color Temperature 5,000 K
Life Span 30,000 Hrs
Cover Color White
Approvals cULus
Comments 9W LED, 65W Equivalence
Net Weight 0.9 lbs
Gross Weight 0.9 lbs