LA-2/0
Penn Union Terminals, LA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LA-2/0 Penn Union Terminals, LA Series, Aluminum Solderless Lug
MFG Item Number
LA2/0

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

LA-2/0 Penn Union Terminals, LA Series, Aluminum Solderless Lug

MFG Item Number
LA2/0
Item Number
LA-2/0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, LA Series
Item #
LA-2/0
Aluminum Solderless Lug

LA Series Information

  • Manufactured from High Strength Aluminum Alloy Extrusion
  • Electro‑Tin Plated to Ensure Minimum Contact Resistance and Protection Against Corrosion when used with Copper Wire
  • For use with One Copper or Aluminum Conductor

Specifications

Specifications
Manufacturer Part Number LA2/0
Manufacturer Penn Union
Product Series LA
Family Series Penn Union Terminals, LA Series
Description Aluminum Solderless Lug
Wire Size Range 14-2/0 AWG
Number of Conductors 1
Material Aluminum Alloy
Approvals CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs