Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LA-2 Penn Union Terminals, LA Series, Aluminum Solderless Lug
LA-2 Penn Union Terminals, LA Series, Aluminum Solderless Lug
This item cannot be canceled or returned
Description
- Manufactured from High Strength Aluminum Alloy Extrusion
- Electro‑Tin Plated to Ensure Minimum Contact Resistance and Protection Against Corrosion when used with Copper Wire
- For use with One Copper or Aluminum Conductor
Specifications
Specifications
| Manufacturer Part Number |
LA2 |
| Manufacturer |
Penn Union |
| Product Series |
LA |
| Family Series |
Penn Union Terminals, LA Series |
| Description |
Aluminum Solderless Lug |
| Wire Size Range |
14-2 AWG |
| Number of Conductors |
1 |
| Material |
Aluminum Alloy |
| Approvals |
CSA, UL |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
LA-2
Penn Union Terminals, LA Series