LA-500
Penn Union Terminals, LA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LA-500

Penn Union Terminals, LA Series

LA-500

Penn Union Terminals, LA Series
Aluminum Solderless Lug
Item Number
LA-500
MFG Item Number
LA500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, LA Series
Item #
LA-500
Aluminum Solderless Lug

LA Series Information

  • Manufactured from High Strength Aluminum Alloy Extrusion
  • Electro‑Tin Plated to Ensure Minimum Contact Resistance and Protection Against Corrosion when used with Copper Wire
  • For use with One Copper or Aluminum Conductor

Specifications

Specifications
Manufacturer Part Number LA500
Manufacturer Penn Union
Product Series LA
Family Series Penn Union Terminals, LA Series
Description Aluminum Solderless Lug
Wire Size Range 4 AWG-500 kcmil
Number of Conductors 1
Material Aluminum Alloy
Approvals CSA, UL
Net Weight 0.275 lbs
Gross Weight 0.28 lbs