III Series Information
| Manufacturer Part Number | LA145R3HC2 |
|---|---|
| Manufacturer | Barksdale Control Products |
| Product Series | III |
| Family Series | Barksdale Control Products Valves, III Series |
| Description | Land Rgulator,Series III |
| Hydraulic Pressure (psi) | 3,000 psi |
| Number of Positions | 2 |
| Port Size | 1 " NPT |
| Flow Pattern | Closed Center |
| Back Pressure (psi) | 250 psi |
| Proof Pressure | 1.5x Working Pressure except at Return Port |
| Working Media | Hydraulic Oil |
| Gasket Material | Buna N |
| Pressure Seal Material | Buna N |
| Body Material | Phosphate Coated Carbon Steel |
| Rotor Material | Stainless Steel |
| Shaft Material | Stainless Steel |
| Comments | Air actuated cylinder with manual override |
| Net Weight | 48 lbs |
| Gross Weight | 48 lbs |