Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LA1KN04

Square D Relays

LA1KN04

Square D Relays
TeSys K Auxiliary Contact Block, 4
Item Number
LA1KN04
MFG Item Number
583225
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
LA1KN04
TeSys K Auxiliary Contact Block, 4

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 583225
Description TeSys K Auxiliary Contact Block, 4 NC, Screw-clAs Terminals, 690 VAC
Type Auxiliary Contact Block
Coil Voltage 690 V
Contacts Screw
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs