Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LA1KN31

Square D Relays

LA1KN31

Square D Relays
CONTACT BLOCK
MFG Item Number
LA1KN31
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
LA1KN31
CONTACT BLOCK

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number LA1KN31
Description CONTACT BLOCK
Type Auxiliary Contact Block
Coil Voltage 690 V
Contacts Screw
Approvals CCC, CE, CSA, UL
Net Weight 0.09 lbs
Gross Weight 0.09 lbs