LA2020BP
Carlon, a T & B Brand Enclosures, HLA/HLS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LA2020BP

Carlon, a T & B Brand Enclosures, HLA/HLS Series

LA2020BP

Carlon, a T & B Brand Enclosures, HLA/HLS Series
20 IN X 20 IN METAL ENC BACKPLATE
MFG Item Number
LA2020BP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HLA/HLS Series
Item #
LA2020BP
20 IN X 20 IN METAL ENC BACKPLATE

HLA/HLS Series Information


Specifications

Specifications
Manufacturer Part Number LA2020BP
Manufacturer Carlon, a T & B Brand
Product Series HLA/HLS
Family Series Carlon, a T & B Brand Enclosures, HLA/HLS Series
Description Galvanized steel single door back plate, 15.4 Inches x 14.8 Inches
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Approvals UL
Nominal Height 15 "
Nominal Width 15 "
Net Weight 0 lbs
Gross Weight 6.49 lbs