Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LA2S-33Y IDEC Switches, L6 Operator Slctr 3 Pos Sprg-Both
LA2S-33Y IDEC Switches, L6 Operator Slctr 3 Pos Sprg-Both
This item cannot be canceled or returned
Description
L6 Operator Slctr 3 Pos Sprg-Both
Specifications
Specifications
| Manufacturer Part Number |
LA2S-33Y |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
L6 Operator Slctr 3 Pos Sprg-Both Square |
| Type |
Selector Operator |
| For Use With |
L6 Series |
| Shape |
Square |
| Color |
Black |
| Approvals |
CE, CSA, UR |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |