LA3030BP
Carlon, a T & B Brand Enclosures, HLA/HLS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LA3030BP

Carlon, a T & B Brand Enclosures, HLA/HLS Series

LA3030BP

Carlon, a T & B Brand Enclosures, HLA/HLS Series
30X30 METAL ENC BACKPLATE
MFG Item Number
LA3030BP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HLA/HLS Series
Item #
LA3030BP
30X30 METAL ENC BACKPLATE

HLA/HLS Series Information


Specifications

Specifications
Manufacturer Part Number LA3030BP
Manufacturer Carlon, a T & B Brand
Product Series HLA/HLS
Family Series Carlon, a T & B Brand Enclosures, HLA/HLS Series
Description Galvanized steel single door back plate, 25.2 Inches x 24.6 Inches
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Approvals UL
Nominal Height 25 "
Nominal Width 25 "
Net Weight 0 lbs
Gross Weight 18.17 lbs